Beli skun speaker di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EZREN Crimping Tool (Tang Crimping)
    Mulai

    Rp58.900

    EZREN Crimping Tool (Tang Crimping)
    Deskripsi:
    Ezren EZ-48B Tang Clamp Terminal Skun Crimping Tool Pliers AWGTang Press Ezren EZ-48B terbuat dari bahan berkualitas dan kuat.Mudah digunakan dan nyaman dipakai untuk crimping skun.Hasil crimping skun kuat dan berkualitas.Tang Press Ferrules Manual Ezren EZ-48B merupakan alat yang dapat digunakan untuk mengepress atau crimping kabel skun ferrules
    atribut:
    • Color: Blue
  2. Fort Crimp Terminal Long Copper Lug (Skun)
    Mulai

    Rp14.900

  3. RS PRO Terminal Post
    Mulai

    Rp409.900

    RS PRO Terminal Post
    Deskripsi:
    RS PRO Red Terminal Post, 3 kV, 30 A, M6 ThreadThis terminal post from RS PRO is a large, insulated terminal that's ideal for high-current applications of up to 30 A. Also known as a banana plug socket, the terminal post is used to terminate the exposed end of wires and make them easy to connect to equipment. To protect you and your machinery, the post has a protective insulation sleeve that prevents the connector from coming into accidental contact with a live current. The body of the terminal post is made of phenolic resin, making the post non-conductive for safe handling. It's also resistant to heat and chemicals, so it's suitable for use in harsh environments. The conductive parts of the post are made of nickel-plated brass, which offers excellent corrosion resistance to ensure long-lasting performance.The terminal post can withstand temperatures ranging from -25°C to +85°C, so it's appropriate for a range of applications. It's commonly used for amplifiers and speaker cables, as well as industrial test and measurement equipment.
    atribut:
    • Insulated: Yes
  4. ATEN Coaxial Ceiling Loudspeaker
    Mulai

    Rp8.399.900

    ATEN Coaxial Ceiling Loudspeaker
    Deskripsi:
    System SpecificationLF Driver 6.5" Paper Cone with Rubber SuspensionHF Driver 20mm PEI Dome TweeterRated Power 60Wrms/120WpeakSensitivity 90dBSPL, @1m, 1W, 1kHzFrequency Response 80~20kHz (-10dB)Transformer Taps 70V(7.5W, 15W, 30W, 60W)100V(*, 15W, 30W, 60W)Distortion
    atribut:
    • Cut-out Diameter (mm): 221
    • Dimensions (cm): 25.72x25.72x19.75
    • Dimensions (inch): 10.13x10.13x7.78
    • Humidity (%): 0 to 80 RH (non-condensing)
    • Operating Temperature (°C): 0 to 40
    • Size (inch): 6.5
    • Storage Temperature (°C): -20 to 60
  5. TOGI Terminal Block for DIN Rail
    50%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.900

    TOGI Terminal Block for DIN Rail
    Deskripsi:
    -We have obtained overseas standard certification so we can use it with confidence for overseas export.-It is a 2-stage type that considers space saving. -For signal, power supply, relay, 2D CAD.
  6. Ideal Twist-On Wire Connector (Mur Kabel)
    Mulai

    Rp429.900

    Ideal Twist-On Wire Connector (Mur Kabel)
    Deskripsi:
    These general purpose twist-on connectors terminate or extend power and ground connections in low-voltage applications like ceiling fans, appliances, and outlets.
    atribut:
    • UNSPSC: 39121409
  7. Ezviz Smart Home Camera (Kamera Pengawas)
    Mulai

    Rp409.900

    Ezviz Smart Home Camera (Kamera Pengawas)
    Deskripsi:
    Camera- Image Sensor 1/3" Progressive Scan CMOS- Shutter Speed Self-adaptive Shutter- Lens 2.4mm, view angle:108°(Diagonal), 91° (Horizontal), 50°(Vertical)- Minimum Illumination 0.5 Lux @(F2.2, AGC ON), 0.1 Lux with IR- Lens Mount M12- Day & Night IR-cut filter with auto-switching- DNR 3D DNR- IR Night Vision Distance Up to 32 ft / 10 mVideo & Audio- Max. Resolution 1920 × 1080- Frame Rate Max: 25 fps; Self-Adaptive during network transmission- Video Compression H.264- H.264 Type Main Profile- Video Bit Rate HD; Standard. Adaptive bit rate.- Audio Bit Rate Self-Adaptive- Max. Bitrate 1 MbpsFunction- Smart Alert Motion detection- Two-way Talk Supports- General Function Anti-Flicker, Dual-Stream, Heart Beat, Mirror Image, Password Protection, WatermarkNetwork- Standard IEEE802.11b, 802.11g, 802.11n- Frequency Range 2.4 GHz ~ 2.4835 GHz- Channel Bandwidth Supports 20 MHz- Security 64/128-bit WEP, WPA/WPA2, WPA-PSK/WPA2-PSK- Transmission Rate 11b: 11 Mbps, 11g: 54 Mbps, 11n: 72 Mbps- Wi-Fi Pairing AP pairing- Protocol EZVIZ Cloud Proprietary Protocol- Interface Protocol EZVIZ Cloud Proprietary ProtocolStorage- Local Storage Supports microSD card (Up to 512 GB)- Cloud Storage Supports EZVIZ CloudPlay storage (subscription required)General- Operating Conditions -10 ºC ~ 45 ºC (14 °F ~ 113 °F ), Humidity 95% or less (non-condensing)- Power Supply DC 5V / 1A- Power Consumption MAX. 3.0 W- Dimensions 53.89 × 53.89 × 90.3 mm (2.12 × 2.12 × 3.56 inch)- Packaging Dimensions 91.5 × 87.5 × 149 mm (3.60 × 3.44 × 5.87 inch)- Net Weight 87 g (3.07 oz)- Weight (With Package) 305 g (10.76 oz)- In the boxIn the box- H1c Camera ×1- Power Adapter x1- 2-Meter Power Cable x1- Foam Sticker x2- Metal Plate x1- Regulatory Information x2- Quick Start Guide x1
Daftar Harga skun speaker Terbaru November 2026
Phoenix Contact Ferrule (Skun)Rp119.900
EZREN Crimping Tool (Tang Crimping)Rp58.900
Fort Crimp Terminal Long Copper Lug (Skun)Rp14.900
RS PRO Terminal PostRp409.900
ATEN Coaxial Ceiling LoudspeakerRp8.399.900
TOGI Terminal Block for DIN RailRp4.900
Ideal Twist-On Wire Connector (Mur Kabel)Rp429.900
Ezviz Smart Home Camera (Kamera Pengawas)Rp409.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)